Arc Flash Head Protection Kit, 2 PPE CAT, 20 cal/sq cm, Navy, Universal
Mfr # KITHP20PV
Zoro # G300457129
product price: $311.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
20 cal/sq cm
Size
Universal
Color
Navy
Arc Flash PPE Category
2
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITHP20PV
Zoro #
G300457129
UPC #
845811074525
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Arc Flash Head Protection Kit
ATPV Rating
20 cal/sq cm
Color
Navy
Arc Flash PPE Category
2
Material
Plastic
Standards
ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F1506, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
PureView(TM) Faceshield, Safety Glasses, Storage Bag, UltraSoft(R) Balaclava
Fabric Weight
6.5 oz
Hazard Risk Category (HRC)
2
Visor Visibility Type
True Color
Headgear Color
Blue
Visor Material
Plastic
Headgear Material
UltraSoft(R)
Products By Industry
Electrical
Description
Arc Flash Head Protection Kit, Headgear Color Blue, Headgear Material UltraSoft(R), Includes PureView(TM) Faceshield, Safety Glasses, Storage Bag, UltraSoft(R) Balaclava, Standards ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F1506, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269, Visor Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.