Arc Flash Hood, 4 PPE CAT, 40 cal/sq cm, Green, Universal

  • Mfr # H65NPQHFANPV-NR

  • Zoro # G9661829


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
40 cal/sq cm
Size
Universal
Color
Green
Arc Flash PPE Category
4
Fabric Weight
11.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H65NPQHFANPV-NR
Zoro #
G9661829
UPC #
845811060610
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Arc Flash Hood
ATPV Rating
40 cal/sq cm
Color
Green
Arc Flash PPE Category
4
Fabric Weight
11.2 oz
Hazard Risk Category (HRC)
4
Standards
ANSI/ISEA Z87.1, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Fans Attached with Fire Resistant Hook-and-Loop
Visor Visibility Type
True Color
Features
50% Lighter than Our Standard 40 Cal/Cm2 Arc Flash Ppe, Anti-Fog Faceshield, Fans are Attached with Hook & Loop, Fans are Powered By 9-Volt Batteries, Hood Provides a Gentle and Quiet Breeze that Keeps You Cool and Decreases, Inherently Flame Resistant
Window Coating
Anti-Fog
Hood Window Type
With Face Shield
Ventilation Type
Fan
Window Color
Green
Hood Type
Ventilated
Ventilated
Yes
Material Trade Name
RevoLite(TM)

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11.2 oz, Features 50 Percent Lighter than Our Standard 40 Cal/Cm2 Arc Flash Ppe, Anti-Fog Faceshield, Fans are Attached with Hook & Loop, Fans are Powered By 9-Volt Batteries, Hood Provides a Gentle and Quiet Breeze that Keeps You Cool and Decreases, Inherently Flame Resistant, Hood Type Ventilated, Hood Window Type Face Shield Fitted, Includes Fans Attached with Fire Resistant Hook-and-Loop, Arc Flash Hood

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.