Arc Flash Hood, 4 PPE CAT, 40 cal/sq cm, Navy, Universal

  • Mfr # H65UQUQ40LF

  • Zoro # G9661725


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
ATPV Rating
40 cal/sq cm
Color
Navy
Arc Flash PPE Category
4
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H65UQUQ40LF
Zoro #
G9661725
UPC #
845811060658
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Arc Flash Hood
ATPV Rating
40 cal/sq cm
Color
Navy
Arc Flash PPE Category
4
Fabric Weight
9 oz
Standards
ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Hazard Risk Category (HRC)
4
Window Color
Navy
Features
Anti-Fog and Scratch Resistant Coating on Faceshield, Knit Gussets at Side Provide Greater Range of Motion and Flexibility, Lift Front Shield, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Visibility, Vents Provide Fresh Air an
Window Coating
Anti-Fog, Scratch-Resistant
Visor Visibility Type
True Color
Hood Window Type
With Face Shield
Hood Type
Lift Front
Material Trade Name
UltraSoft(R)
Ventilation Type
Vent
Ventilated
Yes

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 9 oz, Features Anti-Fog and Scratch Resistant Coating on Faceshield, Knit Gussets at Side Provide Greater Range of Motion and Flexibility, Lift Front Shield, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Visibility, Vents Provide Fresh Air an, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Arc Flash Hood, Material Trade Name UltraSoft(R), Size Universal

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.