This item is Discontinued.

National Safety Apparel Arc Flash Hood, Khaki, Universal, HRC 4 H65LIQTHH40

Arc Flash Hood, Khaki, Universal, HRC 4 (Discontinued)

  • Mfr # H65LIQTHH40
  • Zoro # G1370521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H65LIQTHH40
Zoro #
G1370521
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Universal

Details

Item
Arc Flash Hood
Color
Khaki
ATPV Rating
40.0 cal/sq cm
Hazard Risk Category (HRC)
4
Fabric Weight
6.5 oz
Standards
ASTM F2178, OSHA 1910.269, NFPA 70E for Arc Flash, CSA Z462
Material
Protera(R)/Kevlar(R)/Nomex(R)

Description

ATPV Rating 40.0 cal/sq cm, Color Khaki, Fabric Weight 6.5 oz, Arc Flash Hood, Size Universal, Standards ASTM F2178, OSHA 1910.269, NFPA 70E for Arc Flash, CSA Z462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.