Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit, M

  • Mfr # KIT4SC40NGMD

  • Zoro # G9661603


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
M
Material
Cotton, Nylon Blend
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4SC40NGMD
Zoro #
G9661603
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
40 in to 44 in
Fits Waist Size
36 in to 38 in
Minimum Chest Size
34 in (Arc Flash Bib Overall), 40 in (Arc Flash Coat)
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Tag Size
38 x 32
Maximum Chest Size
37 in (Arc Flash Bib Overall), 44 in (Arc Flash Coat)

Details

Item
Arc Flash Clothing Kit
Color
Blue
Material
Cotton, Nylon Blend
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Includes
40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView(TM) Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses
Hazard Risk Category (HRC)
4
Inseam
32 in
Fabric Weight
9 oz
Includes Safety Glasses
Yes
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
UltraSoft(R)
Will Fit Over Boots
Yes
Included Hood Type
Standard
Features
Expandable Leg Opening to Fit Over Boots, Fr Hook and Loop Front Closure, Garments Embroidered With Arc Rating, Quick Disconnect and Adjustable Shoulder Straps on Bib Overalls, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar for Extra Coverage
Includes Face Shield
Yes
Ankle Type
Open
Clothing Included
Coat and Overalls
Headwear Included
Standard Hood
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Includes Gloves
Without Gloves

Description

Arc Flash Clothing Kit, Blue, Size M, Fits Chest Size 40 in to 44 in, Fits Waist Size 36 in to 38 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView(TM) Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 9 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.