Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit, M

  • Mfr # KIT4SCLT40NGMD

  • Zoro # G9661996


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Color
Green
ATPV Rating
40 cal/sq cm
Material
Aramid Blend
Hazard Risk Category (HRC)
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4SCLT40NGMD
Zoro #
G9661996
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
40 in to 44 in
Fits Waist Size
36 in to 38 in
Tag Size
38 x 32
Maximum Chest Size
37 in (Arc Flash Bib Overall), 44 in (Arc Flash Coat)
Minimum Chest Size
34 in (Arc Flash Bib Overall), 40 in (Arc Flash Coat)
Maximum Waist Size
38 in
Minimum Waist Size
36 in

Details

Item
Arc Flash Clothing Kit
Color
Green
ATPV Rating
40 cal/sq cm
Material
Aramid Blend
Hazard Risk Category (HRC)
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses
Inseam
32 in
Fabric Weight
11.2 oz
Headwear Included
Standard Hood
Includes Glove Protectors
No
Clothing Included
Coat and Overalls
Includes Face Shield
Yes
Includes Gloves
Without Gloves
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
RevoLite(TM)
Ankle Type
Open
Arc Flash PPE Category
4
Includes Safety Glasses
Yes
Included Hood Type
Standard
Will Fit Over Boots
Yes
Includes Hood
Yes
Features
50% Lighter Than Our Standard 40 Cal Kits, Expandable Leg Opening to Fit Over Boots, Fr Hook and Loop Closure With Drawstring Waist, Garments Embroidered With Arc Rating, Quick Disconnect and Adjustable Shoulder Straps on Bib Overalls, Rib Knit Cuffs For

Description

Arc Flash Clothing Kit, Green, Size M, Fits Chest Size 40 in to 44 in, Fits Waist Size 36 in to 38 in, Inseam 32 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 11.2 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.