Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit, XL

  • Mfr # KIT4SC40NGXL

  • Zoro # G9661619


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
XL
Material
Cotton, Nylon Blend
ATPV Rating
40 cal/sq cm
Hazard Risk Category (HRC)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT4SC40NGXL
Zoro #
G9661619
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
46 in to 50 in
Fits Waist Size
42 in to 45 in
Minimum Chest Size
40 in (Arc Flash Bib Overall), 46 in (Arc Flash Coat)
Maximum Waist Size
45 in
Maximum Chest Size
44" (Arc Flash Bib Overall), 50in (Arc Flash Coat)
Tag Size
45 x 32
Minimum Waist Size
42 in

Details

Item
Arc Flash Clothing Kit
Color
Blue
Material
Cotton, Nylon Blend
ATPV Rating
40 cal/sq cm
Hazard Risk Category (HRC)
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView(TM) Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses
Inseam
32 in
Fabric Weight
9 oz
Features
Expandable Leg Opening to Fit Over Boots, Fr Hook and Loop Front Closure, Garments Embroidered With Arc Rating, Quick Disconnect and Adjustable Shoulder Straps on Bib Overalls, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar for Extra Coverage
Arc Flash PPE Category
4
Will Fit Over Boots
Yes
Included Hood Type
Standard
Ankle Type
Open
Includes Gloves
Without Gloves
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes
Headwear Included
Standard Hood
Includes Carrying Bag
Yes
Garment Material Trade Name
UltraSoft(R)
Includes Hood
Yes
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Clothing Included
Coat and Overalls

Description

Arc Flash Clothing Kit, Blue, Size XL, Fits Chest Size 46 in to 50 in, Fits Waist Size 42 in to 45 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView(TM) Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 9 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.