Zoro Homepage
This item is Discontinued.
National Safety Apparel Flame-Resist Coat/Overall Kit, Kha, M, HRC4 KIT4SCPR40NGMD

Flame-Resist Coat/Overall Kit, Kha, M, HRC4 (Discontinued)

  • Mfr # KIT4SCPR40NGMD
  • Zoro # G0018505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4SCPR40NGMD
Zoro #
G0018505
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
38" to 40"
Fits Waist Size
32 to 34"

Details

Item
Arc Flash Protection Kit
Color
Khaki
Material
Protera(TM)
Fabric Weight
13.6 oz
Inseam
29"
ATPV Rating
40.0 cal/cm2
Includes
Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag
Standards
ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Description

Arc Flash Protection Kit, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Fits Waist Size 32 to 34 In., Inseam 29 In., Material Protera(TM), Hazard Risk Category (HRC) 4, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, Includes Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag, Fabric Weight 13.6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.