Zoro Homepage

Balaclava, PBI, 6 oz, Brown, Universal

  • Mfr # H31PK

  • Zoro # G0868043


product price: $72.19
/ea

Key Features

Color
Brown
Material
PBI
Size
Universal
Fabric Weight
6 oz
Standards
NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H31PK
Zoro #
G0868043
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
18"

Details

Item
Balaclava
Color
Brown
Material
PBI
Fabric Weight
6 oz
Standards
NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Features
Designed for Comfort and Flexibility, Double Layer Top, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight and Durable, Single Layer Bib
Covers
Head, Mouth, and Ears
Style
Over The Head
Areas Covered
Ears, Face, Head
Garment Type
Balaclava

Description

Areas Covered Ears, Face, Head, Color Brown, Fabric Weight 6 oz, Features Designed for Comfort and Flexibility, Double Layer Top, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Full-Face Opening, Lightweight and Durable, Single Layer Bib, Garment Type Balaclava, Length 18 In., Material PBI, Balaclava

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.