Bib Overalls, 40 cal/sq cm ATPV, 32 in Inseam, RevoLite(TM), Adjustable Strap

  • Mfr # C45NPQHLT3X32-NR

  • Zoro # G9661768


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Material
RevoLite(TM)
Fabric Weight
11.2 oz
Inseam
32 in
Closure Type
Adjustable Strap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C45NPQHLT3X32-NR
Zoro #
G9661768
UPC #
845811046928
Country of Origin
United States

Dimensions

Fits Waist Size
50 in to 53 in
Waist Size
50 in
Maximum Waist Size
53 in
Size - Body Type
Regular
Maximum Chest Size
52 in
Minimum Chest Size
48 in
Minimum Waist Size
50 in
Size (Max. Waist x Inseam)
53 in x 32 in

Details

Item
Bib Overalls
Color
Olive
Material
RevoLite(TM)
Fabric Weight
11.2 oz
Inseam
32 in
Closure Type
Adjustable Strap
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Features
Heavy-Duty
Number of Outside Pockets
4
Number of Inside Pockets
0
Number of Pockets
4
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Series
40 Cal Arcguard Revolite
High-Visibility
No
Will Fit Over Boots
Yes
Material Layers
RevoLite(TM)
Includes Lining
No
Garment Material Trade Name
RevoLiteâ„¢

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Adjustable Strap, Color Olive, Fabric Weight 11.2 oz, Features Heavy-Duty, High-Visibility No, Includes Lining No, Inseam 32 in, Bib Overalls, Lining Material Not Applicable, Material Trade Name RevoLite(TM), Material Layers RevoLite(TM), Maximum Chest Size 52 in, Maximum Waist Size 53 in, Minimum Chest Size 48 in, Minimum Waist Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Series 40 Cal Arcguard Revolite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.