Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Carbon Armour Coverall, 9 cal/sq cm ATPV, XS, Zipper
- Mfr # SPXHPCA0208XSLN-NR
- Zoro # G114385847
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Gray
Fabric Weight
6.4 oz
Gender
Unisex
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPXHPCA0208XSLN-NR
- Zoro #
- G114385847
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Armour Coverall
- Color
- Gray
- Fabric Weight
- 6.4 oz
- Gender
- Unisex
- Closure Type
- Zipper
- ATPV Rating
- 9 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Action back for increased movement, Covered FR zip front closure with additional snaps, Excellent comfort and durable protection, Exceptional tensile and tear strength, FR Fabric will NOT melt, drip, or ignite, Inset elastic waistband, Moisture wicking, Two chest pockets with flaps and snap closure
- High-Visibility
- No
- Standards
- 6.8 Impact of Spatter, Class 2, 6.9 Heat Transfer (Radiation), A2, Class 2, Class 1 Anti-Static per EN 1149-5, Compliant to NFPA 70E, CSA Z462, ASTM F1506-10a, OSHA 1910.269, Passes EN ISO 11611 A1, Class 2
- Insulated for Cold Conditions
- No
- Cuff Style
- Elastic
- Coverall Features
- Covered FR Zip Front Closure with Additional Snaps, FR Fabric, Inset Elastic Waistband, Moisture Wicking
- Total Number of Pockets
- 2
- Number of Outside Pockets
- 2
- Includes Belt Loops
- No
- Moisture-Wicking
- Yes
- Material Trade Name
- CARBON ARMOUR(TM)
- ANSI Class
- Not Rated
- Ankle Closure
- Straight
- Number of Inside Pockets
- 0
- Back Stripe Pattern
- None
- Front Closure
- Zipper
- Wire Color
- Gray
Dimensions
- Size
- XS
- Maximum Waist Size
- 58 in
- Minimum Waist Size
- 28 in
- Size - Body Type
- Tall
- Maximum Chest Size
- 60 in
- Minimum Chest Size
- 30 in
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
ANSI Class Not Rated, ATPV Rating 9 cal/sq cm, Ankle Closure Straight, Ankle Type Not Applicable, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Not Applicable, Color Gray, Coverall Features Covered FR Zip Front Closure with Additional Snaps, FR Fabric, Inset Elastic Waistband, Moisture Wicking, Cuff Style Elastic, Fabric Weight 6.4 oz, Gender Unisex, High-Visibility No, Includes Belt Loops No, Inseam Not Applicable, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.