Carbon Armour Half Coat, XL, 1 lb Carbon Armour
- Mfr # C07H3GCBG103-XL21-NR
- Zoro # G814911216
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Fabric Weight
1 lb
Material
Carbon Armour
Back Closure Type
Snap Front Closure
Includes Bib
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07H3GCBG103-XL21-NR
- Zoro #
- G814911216
- UPC #
- -
- Country of Origin
- United States
- Item
- Carbon Armour Half Coat
- Fabric Weight
- 1 lb
- Material
- Carbon Armour
- Back Closure Type
- Snap Front Closure
- Includes Bib
- No
- Number of Pockets
- 0
- Heat Protection Type
- Heat Protection
- Front Closure Type
- Snap Front Closure
- Includes Soapstone Pocket
- No
- Shell Material
- Carbon Armour
Dimensions
- Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Back Closure Type Snap Front Closure, Bib Attachment Type Not Applicable, Color Not Applicable, Cuff Style Not Applicable, Fabric Weight 1 lb, Features Not Applicable, Front Closure Type Snap Front Closure, Garment Type Not Applicable, Heat Protection Type Heat Protection, Includes Bib No, Includes Soapstone Pocket No, Carbon Armour Half Coat, Leather Grade Not Applicable, Leather Process Not Applicable, Material Carbon Armour, Maximum Chest Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.