Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall Arc Flash Kit, Navy, XL, 9 oz

  • Mfr # KIT2CV11NGXL

  • Zoro # G510412239


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Fabric Weight
9 oz
Features
Action Back Allows for Full Range of Motion, Leg Openings Made to Fit Over Work Boots
ATPV Rating
12 cal/sq cm
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT2CV11NGXL
Zoro #
G510412239
UPC #
845811071180
Country of Origin
Multiple

Dimensions

Size
XL
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Minimum Waist Size
38 in
Maximum Waist Size
42 in
Leather Protector Length
10 in

Details

Fabric Weight
9 oz
Features
Action Back Allows for Full Range of Motion, Leg Openings Made to Fit Over Work Boots
ATPV Rating
12 cal/sq cm
Item
Coverall Arc Flash Kit
Color
Navy
Includes
Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Headwear Included
Face Shield
Window Coating
Anti-Fog
Arc Flash PPE Category
2
Will Fit Over Boots
Yes
Garment Material Trade Name
UltraSoft(R), Westex
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Included Hood Type
No Hood
Includes Gloves
No
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Coveralls
Insulated for Cold Conditions
No
High-Visibility
No
Visor Visibility Type
True Color

Description

Coverall Arc Flash Kit, Navy, Size XL, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269, Includes Coverall, Faceshield Bag, Gear Bag, Hard Hat, Pure View Faceshield, Safety Glasses, Fabric Weight 9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.