Cryogenic Gloves, 18 in Length, Nylon, Extended Gauntlet, Elbow Coverage, -300 Degrees F Min Temp.

  • Mfr # G99CRSGPLGEL

  • Zoro # G3832927


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Glove Length
18 in
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Min. Temp.
-300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G99CRSGPLGEL
Zoro #
G3832927
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
18 in
Glove Size
L
Glove Length Style
Extended Cuff

Details

Item
Cryogenic Gloves
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Min. Temp.
-300 Degrees F
Arm Coverage
Elbow
Color
Blue
Standards
EN 511
Application
Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Temp. Range
-260 Degrees to -300 Degrees F
Cryogenic Glove Features
Waterproof
Glove Insulation Material
Thinsulate(R)
Glove Hand Style
Left and Right
Brand and Series
National Safety Apparel
Glove Liner Material
Thinsulate(R)
Glove Coating Coverage
Palm and Thumb
Glove Coating Material
Silicone

Description

Cryogenic Gloves, Glove Size L, Glove Length 18 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.