Cryogenic Gloves, 26 in Length, Nylon, Extended Gauntlet, Shoulder Coverage, M
Mfr # G99CRBERMDSH-NR
Zoro # G0056061
product price: $222.29
/pr
Free Shipping & Returns
Key Features
Glove Length
26 in
Glove Size
M
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G99CRBERMDSH-NR
Zoro #
G0056061
UPC #
-
Country of Origin
United States
Dimensions
Glove Length
26 in
Glove Size
M
Glove Length Style
Extended Cuff
Details
Item
Cryogenic Gloves
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Min. Temp.
-300 Degrees F
Arm Coverage
Shoulder
Color
Blue
Standards
EN 511
Application
Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Temp. Range
-260 to -300 Degrees F
Cryogenic Glove Features
Water-Resistant
Glove Hand Style
Left and Right
Brand and Series
National Safety Apparel
Glove Insulation Material
Thinsulate(R)
Glove Liner Material
Thinsulate(R)
Description
Cryogenic Gloves, Glove Size M, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.