Cryogenic Gloves, 18 in Length, Nylon, Extended Gauntlet, Elbow Coverage, -300 Degrees F Min Temp.

  • Mfr # G99CRSGPXLEL

  • Zoro # G4743645


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Glove Length
18 in
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Min. Temp.
-300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G99CRSGPXLEL
Zoro #
G4743645
UPC #
-
Country of Origin
United States

Dimensions

Glove Length
18 in
Glove Size
XL
Glove Length Style
Extended Cuff

Details

Item
Cryogenic Gloves
Cuff Style
Extended Gauntlet
Finger Style
Full Finger
Glove Materials
Nylon
Min. Temp.
-300 Degrees F
Arm Coverage
Elbow
Color
Blue
Temp. Range
-260 Degrees to -300 Degrees F
Standards
EN 511
Application
Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Brand and Series
National Safety Apparel
Glove Coating Coverage
Palm and Thumb
Glove Insulation Material
Thinsulate(R)
Glove Coating Material
Silicone
Glove Hand Style
Left and Right
Cryogenic Glove Features
Waterproof
Glove Liner Material
Thinsulate(R)

Description

Cryogenic Gloves, Glove Size XL, Glove Length 18 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.