This item is Discontinued.

National Safety Apparel Cut Resistant Wristlet, L, 9 In. L, PR S01KXS9XLG

Cut Resistant Wristlet, L, 9 In. L, PR (Discontinued)

  • Mfr # S01KXS9XLG
  • Zoro # G0066236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S01KXS9XLG
Zoro #
G0066236
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Sleeve Size
L

Details

Item
Cut Resistant Wristlet
Color
Yellow
Material
Kevlar(R)
Cut-Resistant Material
Kevlar(R)
ANSI/ISEA Puncture Level
5
Standards
ANSI/ISEA 105-2011, ASTM F1790-97, Cut Grams: 1939
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
4
Application
Glass Manufacturing, Window Manufacturing, Glazier, Industrial Manufacturing, Flat Glass Industry, Sheet Metal Industry, Recycling Industry
Color Family
Yellow

Description

Cut Resistant Wristlet, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105-2011, ASTM F1790-97, Cut Grams: 1939, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.