Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Wristlet, Regular, 20In L, PR

  • Mfr # S02KX01RG-NR

  • Zoro # G0904373


product price: $59.69
/pr

Key Features

Size
Regular
ANSI/ISEA Cut Level
4
Color
Yellow
Cut-Resistant Material
Kevlar(R) Armour
Sleeve Material
Kevlar(R) Armour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02KX01RG-NR
Zoro #
G0904373
UPC #
-
Country of Origin
United States

Dimensions

Size
Regular
Length
18"
Sleeve Size
Universal

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
4
Color
Yellow
Cut-Resistant Material
Kevlar(R) Armour
Sleeve Material
Kevlar(R) Armour
ANSI/ISEA Abrasion Level
2
Sleeve Style
Sleeve
Material
Kevlar(R)
Cuff Style
Knitted

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve, Color Yellow, ANSI/ISEA Abrasion Level 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.