Electrical Glove Kit, Leather, Rubber, Black, 11
Mfr # KITGC0B11
Zoro # G010069759
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Glove Materials
Leather, Rubber
Length
11 in
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Glove Length
11 in
Includes
Glove Bag, Leather Glove Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITGC0B11
Zoro #
G010069759
UPC #
845811074044
Country of Origin
Pakistan
Dimensions
Glove Size
11
Length
11 in
Glove Length
11 in
Size - Numeric
11
Details
Item
Electrical Glove Kit
Color
Black
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Leather Glove Protectors
Brand and Series
National Safety Apparel
Max. Use Voltage
1,000 V AC / 1,500 V DC
Max. Use Voltage (AC)
1,000V AC
Electrical Insulating Glove Color
Black
Electrical Insulating Type
Type I
Glove Color
Black
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Description
Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 11, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.