Zoro Homepage

Electrical Glove Kit, Leather, Rubber, Black, 8

  • Mfr # KITGC00B08

  • Zoro # G710069783


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Glove Size
8
Color
Black
Glove Materials
Leather, Rubber
Length
11 in
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC00B08
Zoro #
G710069783
UPC #
845811073689
Country of Origin
Malaysia

Dimensions

Glove Size
8
Length
11 in
Glove Length
11 in
Size - Numeric
8

Details

Item
Electrical Glove Kit
Color
Black
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
Includes
10 in Leather Protectors, Glove Bag
Glove Color
Black
Voltage Class
Class 00
Brand and Series
National Safety Apparel
Max. Use Voltage (AC)
500V AC
Electrical Insulating Type
Type I
Max. Use Voltage
500 V AC / 750 V DC
Glove Hand Style
Left and Right
Max. Use Voltage (DC)
750V DC
Electrical Insulating Glove Color
Black

Description

Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 8, Includes 10 in Leather Protectors, Glove Bag, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 00, Electrical Insulating Glove Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.