Zoro Homepage

Electrical Glove Kit, Leather, Rubber, Black, 8

  • Mfr # KITGC0B08

  • Zoro # G210069757


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Glove Materials
Leather, Rubber
Length
11 in
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Leather Glove Protectors
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC0B08
Zoro #
G210069757
UPC #
845811073986
Country of Origin
Pakistan

Dimensions

Glove Size
8
Length
11 in
Glove Length
11 in
Size - Numeric
8

Details

Item
Electrical Glove Kit
Color
Black
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Leather Glove Protectors
Electrical Insulating Glove Color
Black
Glove Color
Black
Electrical Insulating Type
Type I
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage
1,000 V AC / 1,500 V DC
Brand and Series
National Safety Apparel
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0

Description

Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Black, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 8, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.