Zoro Homepage

Electrical Glove Kit, Leather, Rubber, Red, 11

  • Mfr # KITGC2R11

  • Zoro # G410069762


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Glove Size
11
Color
Red
Glove Materials
Leather, Rubber
Length
14 in
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC2R11
Zoro #
G410069762
UPC #
845811079469
Country of Origin
Malaysia

Dimensions

Glove Size
11
Length
14 in
Glove Length
14 in
Size - Numeric
11

Details

Item
Electrical Glove Kit
Color
Red
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
Includes
12 in Leather Protectors, Glove Bag
Electrical Insulating Type
Type I
Brand and Series
National Safety Apparel
Glove Color
Red
Max. Use Voltage (DC)
25,500V DC
Max. Use Voltage
17,000 V AC / 25,500 V DC
Electrical Insulating Glove Color
Red
Max. Use Voltage (AC)
17,000V AC
Voltage Class
Class 2
Glove Hand Style
Left and Right

Description

Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 11, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.