Electrical Glove Kit, Leather, Rubber, Red, 8
Mfr # KITGC0R08
Zoro # G910069767
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Glove Materials
Leather, Rubber
Length
11 in
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Glove Length
11 in
Includes
Glove Bag, Leather Glove Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITGC0R08
Zoro #
G910069767
UPC #
845811074082
Country of Origin
Pakistan
Dimensions
Glove Size
8
Length
11 in
Glove Length
11 in
Size - Numeric
8
Details
Item
Electrical Glove Kit
Color
Red
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Leather Glove Protectors
Brand and Series
National Safety Apparel
Glove Color
Red
Voltage Class
Class 0
Max. Use Voltage
1,000 V AC / 1,500 V DC
Max. Use Voltage (DC)
1,500V DC
Electrical Insulating Glove Color
Red
Electrical Insulating Type
Type I
Max. Use Voltage (AC)
1,000V AC
Description
Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 8, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.