Zoro Homepage

Electrical Glove Kit, Leather, Rubber, Red, 8

  • Mfr # KITGC2R08

  • Zoro # G310069763


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Glove Size
8
Color
Red
Glove Materials
Leather, Rubber
Length
14 in
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC2R08
Zoro #
G310069763
UPC #
845811079438
Country of Origin
Malaysia

Dimensions

Glove Size
8
Length
14 in
Glove Length
14 in
Size - Numeric
8

Details

Item
Electrical Glove Kit
Color
Red
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
Includes
12 in Leather Protectors, Glove Bag
Voltage Class
Class 2
Electrical Insulating Glove Color
Red
Glove Hand Style
Left and Right
Electrical Insulating Type
Type I
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Brand and Series
National Safety Apparel
Glove Color
Red
Max. Use Voltage
17,000 V AC / 25,500 V DC

Description

Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 8, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.