Shop NATIONAL SAFETY APPAREL
See all product information
Create Account
Electrical Glove Kit, Leather, Rubber, Yellow, 12
- Mfr # KITGC0Y12
- Zoro # G610069760
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Glove Materials
Leather, Rubber
Length
11 in
Standards
ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Leather Glove Protectors
Glove Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KITGC0Y12
- Zoro #
- G610069760
- UPC #
- 845811074266
- Country of Origin
- Malaysia
- Item
- Electrical Glove Kit
- Color
- Yellow
- Glove Materials
- Leather, Rubber
- Standards
- ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269
- Includes
- Glove Bag, Leather Glove Protectors
- Glove Color
- Yellow
- Max. Use Voltage
- 1,000 V AC / 1,500 V DC
- Electrical Insulating Glove Color
- Yellow
- Max. Use Voltage (AC)
- 1,000V AC
- Electrical Insulating Type
- Type I
- Max. Use Voltage (DC)
- 1,500V DC
- Brand and Series
- National Safety Apparel
- Voltage Class
- Class 0
Dimensions
- Glove Size
- 12
- Length
- 11 in
- Glove Length
- 11 in
- Size - Numeric
- 12
Description
Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 12, Includes Glove Bag, Leather Glove Protectors, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Standards ANSI/ASTM D 120, ASTM F696, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.