Zoro Homepage

Electrical Glove Kit, Leather, Rubber, Yellow, 12

  • Mfr # KITGC2Y12

  • Zoro # G710069745


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Glove Size
12
Color
Yellow
Glove Materials
Leather, Rubber
Length
14 in
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC2Y12
Zoro #
G710069745
UPC #
845811074464
Country of Origin
Malaysia

Dimensions

Glove Size
12
Length
14 in
Glove Length
14 in
Size - Numeric
12

Details

Item
Electrical Glove Kit
Color
Yellow
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E
Includes
12 in Leather Protectors, Glove Bag
Max. Use Voltage (AC)
17,000V AC
Glove Hand Style
Left and Right
Brand and Series
National Safety Apparel
Max. Use Voltage (DC)
25,500V DC
Electrical Insulating Glove Color
Yellow
Voltage Class
Class 2
Glove Color
Yellow
Electrical Insulating Type
Type I
Max. Use Voltage
17,000 V AC / 25,500 V DC

Description

Electrical-Insulating Glove Kit, Brand and Series National Safety Apparel, Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Leather, Rubber, Glove Size 12, Includes 12 in Leather Protectors, Glove Bag, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, Voltage Class Class 2, Electrical Insulating Glove Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.