Electrical-Insulating Glove Kit, Leather, Rubber, 07, 1 PR
Mfr # KITGC00R07
Zoro # G115489018
product price: $226.99
/pr
Free Shipping & Returns
Key Features
Glove Size
07
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves
Electrical Insulating Type
Type I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITGC00R07
Zoro #
G115489018
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
07
Glove Length
11 in
Size - Numeric
7
Details
Item
Electrical-Insulating Glove Kit
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves
Electrical Insulating Type
Type I
Voltage Class
Class 00
Glove Color
Red
Brand and Series
Enespro(R)
Max. Use Voltage (DC)
750V DC
Cuff Color
Red
Electrical Insulating Glove Color
Red
Max. Use Voltage (AC)
500V AC
Max. Use Voltage
500V AC / 750V DC
Description
Electrical-Insulating Glove Kit, Brand and Series Enespro(R), Red, Cuff Color Red, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 07, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 00, Electrical Insulating Glove Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.