Zoro Homepage

Electrical-Insulating Glove Kit, Leather, Rubber, 07, 1 PR

  • Mfr # KITGC0Y07

  • Zoro # G015489019


product price: $231.99
/pr
Free Shipping & Returns

Key Features

Glove Size
07
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITGC0Y07
Zoro #
G015489019
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
07
Glove Length
11 in
Size - Numeric
7

Details

Item
Electrical-Insulating Glove Kit
Glove Materials
Leather, Rubber
Standards
ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves
Brand and Series
Enespro(R)
Cuff Color
Yellow
Voltage Class
Class 0
Max. Use Voltage (DC)
750V DC
Glove Color
Yellow
Electrical Insulating Glove Color
Yellow
Electrical Insulating Type
Type I
Max. Use Voltage (AC)
500V AC
Max. Use Voltage
500V AC / 750V DC

Description

Electrical-Insulating Glove Kit, Brand and Series Enespro(R), Yellow, Cuff Color Yellow, Electrical Insulating Type Type I, Glove Length 11 in, Glove Materials Leather, Rubber, Glove Size 07, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical Gloves, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Standards ANSI/ASTM D 120, CSA Z462, NFPA 70E, OSHA 1910.269, Voltage Class Class 0, Electrical Insulating Glove Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.