Face Shield, Clear Visor, 11 1/4 in Height, Hook-and-Loop Suspension
Mfr # ENH12TRHAT
Zoro # G113325806
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Premium Hover Series Bracket for Weight Compensation Over Hard Hat, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection
Includes Scratch-Resistant Visor Coating
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENH12TRHAT
Zoro #
G113325806
UPC #
848774058588
Country of Origin
United States
Dimensions
Visor Height
11 1/4 in
Visor Width
18 1/2 in
Details
Item
Face Shield
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Premium Hover Series Bracket for Weight Compensation Over Hard Hat, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Fog Visor Coating
Yes
Suspension Adjustment Type
Hook-and-Loop
Includes
Hard Hat
Face Shield Type
Hard Hat Face Shield
Face Shield Component
Face Shield
ATPV Rating
12 cal/sq cm
Visor Features
Dielectric
Headgear Color
White
Arc Flash PPE Category
2
Description
Face Shield, Face Shield Type Hard Hat Face Shield, Features Arcvent(TM) System for Enhanced Ventilation, Highly Transparent Arc Flash Faceshield for Greater Visibility, Premium Hover Series Bracket for Weight Compensation Over Hard Hat, Proven Color Recognition, Toric Shape for Improved Visibility, Durability and Protection, Headgear Color White, Headgear Material Not Applicable, Includes Hard Hat, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.