Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Balaclava, 4, 53 cal/sq cm, OPF Blend, 7 oz, Black, Universal

  • Mfr # H49CX

  • Zoro # G1644885


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
OPF Blend
Size
Universal
Fabric Weight
7 oz
ATPV Rating
53 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H49CX
Zoro #
G1644885
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Flame Resistant Balaclava
Color
Black
Material
OPF Blend
Fabric Weight
7 oz
ATPV Rating
53 cal/sq cm
Hazard Risk Category (HRC)
4
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Features
and Breath, Designed for use with Arc Goggles, Drip, Durable, Flat Seams Designed for Comfort, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Full Coverage Facial Protection, Home laundry, Inherently Flame Resistant, Lightweight, or Ignite
Arc Flash PPE Category
4
Covers
Head, Ears, Face, and Neck
Style
Over the Head
Closure Type
Pullover
Garment Type
Balaclava
Areas Covered
Ears, Face, Head, Neck
Material (Weight)
OPF Blend ( 7 oz )

Description

ATPV Rating 53 cal/sq cm, Arc Flash PPE Category 4, Areas Covered Ears, Face, Head, Neck, Closure Type Pullover, Color Black, Fabric Weight 7 oz, Features and Breath, Designed for use with Arc Goggles, Drip, Durable, Flat Seams Designed for Comfort, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Full Coverage Facial Protection, Home laundry, Inherently Flame Resistant, Lightweight, or Ignite, Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name OPF Blend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.