Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Safety Apparel Flame-Resistant Jacket, Khaki, 2XL C04LIQT402X32

Flame-Resistant Jacket, Khaki, 2XL (Discontinued)

  • Mfr # C04LIQT402X32
  • Zoro # G0018882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04LIQT402X32
Zoro #
G0018882
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Length
32 in

Details

Item
Flame Resistant Arc Flash Coat
Color
Khaki
Fabric Weight
5.3 oz
Standards
ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
ATPV Rating
40.0 cal/cm2
Material
Protera(R)
Closure Type
Hook-and-Loop

Description

ATPV Rating 40.0 cal/cm2, Color Khaki, Fabric Weight 5.3 oz, Closure Type Hook-and-Loop, Flame Resistant Arc Flash Coat, Length 32 in, Size 2XL, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.