Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Safety Apparel Flame-Resistant Coverall, Khaki, 3XL, HRC2 C88LI3X32

Flame-Resistant Coverall, Khaki, 3XL, HRC2 (Discontinued)

  • Mfr # C88LI3X32
  • Zoro # G0018846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C88LI3X32
Zoro #
G0018846
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
50 in
Sleeve Length
37 3/4 in
Maximum Waist Size
50 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Size - Body Type
Regular
Size (Max. Waist x Max. Chest)
3XL ( 50 in x 56 in )

Details

Item
Coverall
Color
Khaki
Material
Protera(R)
Fabric Weight
6.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.5 cal/sq cm
Arc Flash PPE Category
2
Features
Dual Hazard
Cuff Style
Open Wrists and Ankles
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Will Fit Over Boots
Yes
Fabric Wt
Mediumweight

Description

ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6.5 oz, Features Dual Hazard, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Protera(R), Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Size 3XL, Size - Body Type Regular, Sleeve Length 37 3/4 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.