This item is Discontinued.

National Safety Apparel Flame Resistant Crewneck Shirt, Khaki, Modacrylic, XL C51FRSRLSXL

Flame Resistant Crewneck Shirt, Khaki, Modacrylic, XL (Discontinued)

  • Mfr # C51FRSRLSXL
  • Zoro # G6353243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51FRSRLSXL
Zoro #
G6353243
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Sleeve Length
35 in
Size - Body Type
Regular
Minimum Chest Size
37 in
Maximum Chest Size
41 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
4 oz
ATPV Rating
3.6 cal/sq cm
Features
Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
1
Closure Type
Pullover
Hazard Risk Category (HRC)
0
Number of Pockets
0
Gender
Men's
Collar Style
Lay-Flat
High-Visibility
No
Pattern
Solid
Material Trade Name
Modacrylic
Garment Type
Shirt
Shirt Style
T-Shirt
Neck Style
Collar
Fabric Wt
Lightweight
Work Shirt Collar
Lay-Flat
Material (Wt)
Modacrylic ( 4 oz )

Description

ATPV Rating 3.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 4 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 41 in, Minimum Chest Size 37 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size XL, Sleeve Length 35 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.