This item is Discontinued.

National Safety Apparel Flame Resistant Crewneck Shirt, Navy, FR Treated Cotton, L C54PILSLG

Flame Resistant Crewneck Shirt, Navy, FR Treated Cotton, L (Discontinued)

  • Mfr # C54PILSLG
  • Zoro # G6363296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54PILSLG
Zoro #
G6363296
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
34 in
Minimum Chest Size
40 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
43 in

Details

Item
Flame-Resistant Crewneck Shirt
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
2
Gender
Men's
Hazard Risk Category (HRC)
2
Color
Blue
Features
Breathable Fabric, Soft
Closure Type
Pullover
Fabric Weight
6.25 oz
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Number of Pockets
1
Pocket Location
Left Chest
Shirt Style
T-Shirt
Neck Style
Crew Neck
Material Trade Name
Excel FR(R)
Pattern
Solid
Collar Style
Lay-Flat
Garment Type
Shirt
High-Visibility
No
Material (Wt)
Excel FR(R) ( 6.25 oz )
Work Shirt Collar
Lay-Flat
Fabric Wt
Mediumweight

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Minimum Chest Size 40 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length 34 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.