Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Safety Apparel Men's Flame-Resistant Crewneck Shirt, 12 cal/sq cm, M, Excel FR(R) C54PILSMD

Men's Flame-Resistant Crewneck Shirt, 12 cal/sq cm, M, Excel FR(R) (Discontinued)

  • Mfr # C54PILSMD
  • Zoro # G6363287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PILSMD
Zoro #
G6363287
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Sleeve Length
33 in
Fits Chest Size
38 in to 40 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
37 in
Maximum Chest Size
39 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Blue
Fabric Weight
6.3 oz
ATPV Rating
12 cal/sq cm
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Closure Type
Pullover
Hazard Risk Category (HRC)
2
Number of Pockets
1
Collar Style
Lay-Flat
Garment Type
Shirt
Neck Style
Crew Neck
Shirt Style
T-Shirt
Pattern
Solid
Pocket Location
Left Chest
High-Visibility
No

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.3 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 39 in, Minimum Chest Size 37 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size M, Sleeve Length 33 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.