This item is Discontinued.

National Safety Apparel Flame Resistant Crewneck Shirt, Yellow, Modacrylic/Cotton, 2XL C54HYLSC32X

Flame Resistant Crewneck Shirt, Yellow, Modacrylic/Cotton, 2XL (Discontinued)

  • Mfr # C54HYLSC32X
  • Zoro # G6353076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54HYLSC32X
Zoro #
G6353076
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
36 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
7.75 oz
ATPV Rating
10 cal/sq cm
Features
Arc Flash Protection, Worker Visibility
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Closure Type
Pullover
Hazard Risk Category (HRC)
2
Number of Pockets
0
ANSI Class
3
Gender
Men's
Collar Style
Lay-Flat
Pattern
Solid
Protection Type
High-Visibility
High-Visibility
Yes
Garment Type
Shirt
Shirt Style
T-Shirt
Neck Style
Crew Neck
Back Stripe Pattern
U
Material Trade Name
Excel FR(R)
Work Shirt Collar
Lay-Flat
Fabric Wt
Mediumweight
Material (Wt)
Excel FR(R) ( 7.75 oz )

Description

ANSI Class 3, ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 7.75 oz, Features Arc Flash Protection, Worker Visibility, Closure Type Pullover, Gender Men's, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 52 in, Minimum Chest Size 50 in, Neck Style Crew Neck, Number of Pockets 0, Pattern Solid, Protection Type High-Visibility, Size 2XL, Sleeve Length 36 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.