Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Balaclava, 3, 30 cal/sq cm, Carbon OPF Blend, 7 oz., Black, Universal

  • Mfr # H18CX

  • Zoro # G3367131


product price: $73.69
/ea

Key Features

Color
Black
Material
Carbon OPF Blend
Size
Universal
Fabric Weight
7 oz.
ATPV Rating
30 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18CX
Zoro #
G3367131
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Flame Resistant Balaclava
Color
Black
Material
Carbon OPF Blend
Fabric Weight
7 oz.
ATPV Rating
30 cal/sq cm
Hazard Risk Category (HRC)
3
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Designed for Comfort and Flexibility, Double Layer, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Half-Face Opening, Lightweight and Durable, Shoulder Length for Added Comfort
Arc Flash PPE Category
3
Style
Over the Head
Covers
Head, Mouth, and Ears
Closure Type
Pullover
Areas Covered
Ears, Face, Head
Garment Type
Balaclava
Material (Weight)
OPF Blend

Description

ATPV Rating 30 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears, Face, Head, Closure Type Pullover, Color Black, Fabric Weight 7 oz., Features Designed for Comfort and Flexibility, Double Layer, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Large Half-Face Opening, Lightweight and Durable, Shoulder Length for Added Comfort, Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name OPF Blend, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.