Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size

  • Mfr # H11RY

  • Zoro # G3329566


product price: $35.69
/ea

Key Features

Color
Navy
Material
Ultrasoft(R)
Size
Universal
Fabric Weight
6.5 oz
ATPV Rating
16 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11RY
Zoro #
G3329566
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Flame Resistant Balaclava
Color
Navy
Material
Ultrasoft(R)
Fabric Weight
6.5 oz
ATPV Rating
16 cal/sq cm
Hazard Risk Category (HRC)
2
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Features
Designed for Comfort and Flexibility, Drip, Durable and Lightweight, Flat Lock Seam for Comfort when Worn Under a Hard Hat, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, or Ignite, Single Layer UltraSoft(R)
Arc Flash PPE Category
2
Style
Over the Head
Covers
Head, Face, and Neck
Garment Type
Balaclava
Areas Covered
Face, Head, Neck
Closure Type
Pullover
Material (Weight)
UltraSoft(R) ( 6.5 oz )

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Face, Head, Neck, Closure Type Pullover, Color Navy, Fabric Weight 6.5 oz, Features Designed for Comfort and Flexibility, Drip, Durable and Lightweight, Flat Lock Seam for Comfort when Worn Under a Hard Hat, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, or Ignite, Single Layer UltraSoft(R), Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name UltraSoft(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.