This item is Discontinued.

National Safety Apparel Flame Resistant Hooded Sweatshirt, Yellow, Modacrylic/Cotton, 3XL C21HC05C33X

Flame Resistant Hooded Sweatshirt, Yellow, Modacrylic/Cotton, 3XL (Discontinued)

  • Mfr # C21HC05C33X
  • Zoro # G6353137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C21HC05C33X
Zoro #
G6353137
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Sleeve Length
37 in
Size - Body Type
Regular
Minimum Chest Size
52 in
Maximum Chest Size
56 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Lime
Fabric Weight
10 oz
ATPV Rating
20 cal/sq cm
Features
Covered Zip Front Closure, Drawstring Hood With Cord Locks That Fits Over A Standard Hard Hat, FR Protection Will Not Wash/Wear Out, Inherently Flame Resistant, Made in the USA, Segmented 3M Scotchlite(TM) FR Reflective Trim, Two Reinforced Front Patch Pocke
Standards
ASTM F1506, CSA Z462, Meets ANSI/ISEA 107 Type R Class 3, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Zipper
ANSI Class
3
Gender
Men's
Sweatshirt Type
Zip-Up
Pocket Location
Chest
Insulated for Cold Conditions
No
Material Trade Name
Cotton/Modacrylic
Includes Hood Drawstrings
Yes
Garment Type
Hoodie
Collar Style
No Collar
High-Visibility
Yes
Includes Hood
Yes
Protection Type
High-Visibility
Back Stripe Pattern
U

Description

ANSI Class 3, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Lime, Fabric Weight 10 oz, Features Covered Zip Front Closure, Drawstring Hood With Cord Locks That Fits Over A Standard Hard Hat, FR Protection Will Not Wash/Wear Out, Inherently Flame Resistant, Made in the USA, Segmented 3M Scotchlite(TM) FR Reflective Trim, Two Reinforced Front Patch Pocke, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.