Flame Resistant Jacket, Brown, Nomex(R)/Kevlar(R), 2XLT (Discontinued)
- Mfr # C04KDQT032X32
- Zoro # G4777613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04KDQT032X32
Zoro #
G4777613
UPC #
-
Country of Origin
United States
Dimensions
Size
2XLT
Length
32 in
Details
Item
Flame Resistant Chore Coat
Color
Light Brown
Fabric Weight
5.3 oz
Standards
NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
ATPV Rating
65.0 cal/cm2
Material
Nomex(R)/Kevlar(R)
Closure Type
Hook-and-Loop
Description
ATPV Rating 65.0 cal/cm2, Color Light Brown, Fabric Weight 5.3 oz, Closure Type Hook-and-Loop, Flame Resistant Chore Coat, Length 32 in, Size 2XLT, Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.