Zoro Homepage
This item is Discontinued.
National Safety Apparel FR Coat/Overall Kit, Khaki, 3XL, HRC4 KIT4SCPR40NG3X

FR Coat/Overall Kit, Khaki, 3XL, HRC4 (Discontinued)

  • Mfr # KIT4SCPR40NG3X
  • Zoro # G0018541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT4SCPR40NG3X
Zoro #
G0018541
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Fits Waist Size
48 to 50"

Details

Item
Arc Flash Protection Kit
Color
Khaki
Material
Protera(TM)
Fabric Weight
13.6 oz.
Inseam
30"
ATPV Rating
40.0 cal./cm2
Includes
Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag
Standards
ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Description

Arc Flash Protection Kit, Khaki, Size 3XL, Fits Chest Size 54 In. to 56 In., Fits Waist Size 48 to 50 In., Inseam 30 In., Material Protera(TM), Hazard Risk Category (HRC) 4, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, Includes Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag, Fabric Weight 13.6 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.