FR Jacket, 40 cal/sq cm, 2XL, 9 oz UltraSoft(R), Hook-and-Loop Closure

  • Mfr # C04UQUQ402X32

  • Zoro # G9661917


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
9 oz
Length
32 in
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C04UQUQ402X32
Zoro #
G9661917
UPC #
845811047321
Country of Origin
Dominican Republic

Dimensions

Size
2XL
Length
32 in
Size - Body Type
Regular
Maximum Chest Size
53 in
Minimum Chest Size
49 in

Details

Item
FR Jacket
Color
Blue
Fabric Weight
9 oz
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Material
UltraSoft(R)
Closure Type
Hook-and-Loop
Cuff Style
Knit
Number of Inside Pockets
0
Hood Style
None
Number of Outside Pockets
0
Lining Material
Moda-Quilt
Gender
Men's
Color Family
Blue
Total Number of Pockets
0
Series
C04UQUQ40
Features
Available in a Convenient Kit, Breathable FR Fabric, Cut Allows for Unrestrictive Movement, Drip, FR Fabric will not Melt, FR Hook & Loop Closure, Garments Embroidered with Arc Rating, or Ignite, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar
Insulated for Cold Conditions
No
Garment Type
Jacket
Includes Lining
Yes
High-Visibility
No
Collar Style
Stand-Up
Includes Hood
No

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 9 oz, Features Available in a Convenient Kit, Breathable FR Fabric, Cut Allows for Unrestrictive Movement, Drip, FR Fabric will not Melt, FR Hook & Loop Closure, Garments Embroidered with Arc Rating, or Ignite, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.