FR Jacket, 40 cal/sq cm, XL, 9 oz UltraSoft(R), Hook-and-Loop Closure

  • Mfr # C04UQUQ40XL32

  • Zoro # G9661935


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
9 oz
Length
32 in
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C04UQUQ40XL32
Zoro #
G9661935
UPC #
845811047314
Country of Origin
Dominican Republic

Dimensions

Size
XL
Length
32 in
Minimum Chest Size
46 in
Size - Body Type
Regular
Maximum Chest Size
50 in

Details

Item
FR Jacket
Color
Blue
Fabric Weight
9 oz
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Material
UltraSoft(R)
Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Gender
Men's
Hood Style
None
Lining Material
Moda-Quilt
Number of Inside Pockets
0
Cuff Style
Knit
Color Family
Blue
High-Visibility
No
Insulated for Cold Conditions
No
Features
Available in a Convenient Kit, Breathable FR Fabric, Cut Allows for Unrestrictive Movement, Drip, FR Fabric will not Melt, FR Hook & Loop Closure, Garments Embroidered with Arc Rating, or Ignite, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar
Series
C04UQUQ40
Garment Type
Jacket
Includes Hood
No
Collar Style
Stand-Up
Total Number of Pockets
0
Includes Lining
Yes

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Blue, Cuff Style Knit, Fabric Weight 9 oz, Features Available in a Convenient Kit, Breathable FR Fabric, Cut Allows for Unrestrictive Movement, Drip, FR Fabric will not Melt, FR Hook & Loop Closure, Garments Embroidered with Arc Rating, or Ignite, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.