This item is Discontinued.

National Safety Apparel FR Lng Sleeve Henley Shirt, Navy, M, Button C54PIBSLSMD

FR Lng Sleeve Henley Shirt, Navy, M, Button (Discontinued)

  • Mfr # C54PIBSLSMD
  • Zoro # G0033117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PIBSLSMD
Zoro #
G0033117
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Sleeve Length
33 1/2 in
Fits Chest Size
38 in to 40 in
Size - Body Type
Regular
Minimum Chest Size
37 in
Maximum Chest Size
39 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Henley Shirt
Color
Blue
Fabric Weight
6.3 oz
ATPV Rating
12 cal/sq cm
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Number of Pockets
1
Gender
Men's
Pocket Location
Left Chest
Material Trade Name
Excel FR(R)
Pattern
Solid
Collar Style
Lay-Flat
Shirt Style
Henley
High-Visibility
No
Garment Type
Shirt
Material (Wt)
Excel FR(R) ( 6.25 oz )
Fabric Wt
Mediumweight
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.3 oz, Features Breathable Fabric, Soft, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Henley Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 39 in, Minimum Chest Size 37 in, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size M, Sleeve Length 33 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.