Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Safety Apparel FR Long Sleeve T-Shirt, Gray, 2XL C54PGLS2X

FR Long Sleeve T-Shirt, Gray, 2XL (Discontinued)

  • Mfr # C54PGLS2X
  • Zoro # G0033092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54PGLS2X
Zoro #
G0033092
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
35 in
Sleeve Length Type
Long
Maximum Chest Size
53 in
Minimum Chest Size
49 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Crewneck Shirt
Color
Gray
Fabric Weight
6.3 oz
ATPV Rating
12 cal/sq cm
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Number of Pockets
1
Closure Type
Pullover
Gender
Men's
Shirt Style
T-Shirt
Pattern
Solid
Material Trade Name
Excel FR(R)
Neck Style
Crew Neck
Pocket Location
Left Chest
Collar Style
Lay-Flat
High-Visibility
No
Garment Type
Shirt
Fabric Wt
Mediumweight
Material (Wt)
Excel FR(R) ( 6.25 oz )
Work Shirt Collar
Lay-Flat
Hazard Risk Category (HRC)
2

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.3 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 53 in, Minimum Chest Size 49 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 2XL, Sleeve Length 35 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.