This item is Discontinued.

National Safety Apparel FR Long Sleeve T-Shirt, Gray, L C54PGLSLG

FR Long Sleeve T-Shirt, Gray, L (Discontinued)

  • Mfr # C54PGLSLG
  • Zoro # G0033074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PGLSLG
Zoro #
G0033074
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
34 in
Sleeve Length Type
Long
Maximum Chest Size
43 in
Minimum Chest Size
40 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Crewneck Shirt
Color
Gray
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Closure Type
Pullover
Gender
Men's
Fabric Weight
6.25 oz
Number of Pockets
1
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Features
Breathable Fabric, Soft
Shirt Style
T-Shirt
Pattern
Solid
Garment Type
Shirt
Material Trade Name
Excel FR(R)
Collar Style
Lay-Flat
Pocket Location
Left Chest
High-Visibility
No
Neck Style
Crew Neck
Fabric Wt
Mediumweight
Material (Wt)
Excel FR(R) ( 6.25 oz )
Work Shirt Collar
Lay-Flat
Hazard Risk Category (HRC)
2

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Minimum Chest Size 40 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size L, Sleeve Length 34 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.