Zoro Homepage
This item is Discontinued.
National Safety Apparel FR Long Sleeve T-Shirt, Gray, M C54PGLSMD

FR Long Sleeve T-Shirt, Gray, M (Discontinued)

  • Mfr # C54PGLSMD
  • Zoro # G0033065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PGLSMD
Zoro #
G0033065
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
33 1/2 in
Minimum Chest Size
37 in
Maximum Chest Size
39 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
Flame-Resistant Crewneck Shirt
Color
Gray
Fabric Weight
6.25 oz
ATPV Rating
12 cal/sq cm
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Closure Type
Pullover
Hazard Risk Category (HRC)
2
Number of Pockets
1
Gender
Men's
Material Trade Name
Excel FR(R)
Pattern
Solid
Neck Style
Crew Neck
Collar Style
Lay-Flat
Garment Type
Shirt
Pocket Location
Left Chest
High-Visibility
No
Shirt Style
T-Shirt
Fabric Wt
Mediumweight
Work Shirt Collar
Lay-Flat
Material (Wt)
Excel FR(R) ( 6.25 oz )

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 39 in, Minimum Chest Size 37 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size M, Sleeve Length 33 1/2 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.