This item is Discontinued.

National Safety Apparel FR Long Sleeve T-Shirt, Gray, XL C54PGLSXL

FR Long Sleeve T-Shirt, Gray, XL (Discontinued)

  • Mfr # C54PGLSXL
  • Zoro # G0033083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54PGLSXL
Zoro #
G0033083
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Sleeve Length
35 in
Sleeve Length Type
Long
Maximum Chest Size
48 in
Minimum Chest Size
44 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Crewneck Shirt
Color
Gray
Fabric Weight
6.25 oz
ATPV Rating
12 cal/sq cm
Features
Breathable Fabric, Soft
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
2
Hazard Risk Category (HRC)
2
Closure Type
Pullover
Number of Pockets
1
Gender
Men's
Collar Style
Lay-Flat
Pattern
Solid
Material Trade Name
Excel FR(R)
Pocket Location
Left Chest
Neck Style
Crew Neck
High-Visibility
No
Garment Type
Shirt
Shirt Style
T-Shirt
Fabric Wt
Mediumweight
Work Shirt Collar
Lay-Flat
Material (Wt)
Excel FR(R) ( 6.25 oz )

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.25 oz, Features Breathable Fabric, Soft, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Minimum Chest Size 44 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size XL, Sleeve Length 35 in, Sleeve Length Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.