This item is Discontinued.

National Safety Apparel Arc Flash Ventilated Hood, Khaki, Universal H65LIQTFAN40

Arc Flash Ventilated Hood, Khaki, Universal (Discontinued)

  • Mfr # H65LIQTFAN40
  • Zoro # G3410915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H65LIQTFAN40
Zoro #
G3410915
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Universal
Length
14 in

Details

Item
Arc Flash Ventilated Hood
Color
Khaki
ATPV Rating
40.0 cal/sq cm
Hazard Risk Category (HRC)
4
Fabric Weight
6.5 oz
Standards
ASTM F2178, OSHA 1910.269, NFPA 70E, CSA Z462
Material
Protera(R)/Kevlar(R)/Nomex(R)
Application
Arc Flash & General FR Applications; Utilities; Electrical Cooperatives; Power Generation; Construction;Contractor

Description

ATPV Rating 40.0 cal/sq cm, Color Khaki, Fabric Weight 6.5 oz, Arc Flash Ventilated Hood, Size Universal, Standards ASTM F2178, OSHA 1910.269, NFPA 70E, CSA Z462

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.