
Hi-Vis FR Rain Jacket, Class 3 Type R, Yellow, 2XL
Mfr # R30RL062X
Zoro # G105663824
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R30RL062X
Zoro #
G105663824
UPC #
845811050260
Country of Origin
United States
Dimensions
Size
2XL
Details
Item
Hi-Vis FR Rain Jacket
Color
Yellow
ANSI Class
3
ANSI Type
Type R
Description
Arc h2o flame resistant hi-vis rain jacket, ansi class 3, type r, yellow, 2xl standards: compliant to astm f1891 for arc flash compliant to astm f2733 for flash fire complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash (canada meets ansi/isea 107 type r class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.